599-03080
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
599-03080 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 2in. NC,Valve,SS,250,40. CV,STEAM
MFG Item Number
599-03080

599-03080 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 2in. NC,Valve,SS,250,40. CV,STEAM

MFG Item Number
599-03080
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
599-03080
2in. NC,Valve,SS,250,40. CV,STEAM

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-03080
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 2in. NC,Valve,SS,250,40. CV,STEAM
Capacity 40 Cv
Pipe Size 2 "
Connection Type Threaded
Max Close-Off Pressure 50 psi
Body Pattern Two-Way Normally Closed
Valve Style Globe
Medium Temperature Range 337 °F
Flow Characteristic Linear
Comments ANSI Class 250
Net Weight 12.505 lbs
Gross Weight 12.505 lbs