599-03131
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-03131

Siemens Building Technologies HVAC Valves, FLOWRITE Series

599-03131

Siemens Building Technologies HVAC Valves, FLOWRITE Series
1in.N.C, Valve, SS, 250, 10.0CV, =pct.
MFG Item Number
599-03131
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
599-03131
1in.N.C, Valve, SS, 250, 10.0CV, =pct.

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-03131
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 1in.N.C, Valve, SS, 250, 10.0CV, =pct., WT
Capacity 10 Cv
Pipe Size 1 "
Connection Type Threaded
Max Close-Off Pressure 50 psi
Body Pattern Two-Way Normally Closed
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Comments ANSI Class 250
Net Weight 4.86 lbs
Gross Weight 4.86 lbs