599-03186
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-03186

Siemens Building Technologies HVAC Valves, FLOWRITE Series

599-03186

Siemens Building Technologies HVAC Valves, FLOWRITE Series
1 1/4in.N.C,B.Z,250,16.0CV,=pct.,HC
MFG Item Number
599-03186
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
599-03186
1 1/4in.N.C,B.Z,250,16.0CV,=pct.,HC

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-03186
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 1 1/4in.N.C,B.Z,250,16.0CV,=pct.,HC
Capacity 16 Cv
Pipe Size 1.25 "
Connection Type Threaded
Max Close-Off Pressure 25 psi
Body Pattern Two-Way Normally Closed
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Comments ANSI Class 250
Net Weight 6.615 lbs
Gross Weight 6.71 lbs