599-03206
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
599-03206 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 2in.3W .Valve.BZ,250,40.0CV,WATER
MFG Item Number
599-03206

599-03206 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 2in.3W .Valve.BZ,250,40.0CV,WATER

MFG Item Number
599-03206
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
599-03206
2in.3W .Valve.BZ,250,40.0CV,WATER

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-03206
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 2in.3W .Valve.BZ,250,40.0CV,WATER
Capacity 40 Cv
Pipe Size 2 "
Connection Type Threaded
Max Close-Off Pressure 25 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage NC, Linear NO
Comments ANSI Class 250
Net Weight 129 lbs
Gross Weight 129 lbs