599-03609
Siemens Building Technologies HVAC Valves, Flowrite Rack and Pinion Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-03609

Siemens Building Technologies HVAC Valves, Flowrite Rack and Pinion Series

599-03609

Siemens Building Technologies HVAC Valves, Flowrite Rack and Pinion Series
Linkage WITH GCA161.1U
MFG Item Number
599-03609
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Flowrite Rack and Pinion Series
Item #
599-03609
Linkage WITH GCA161.1U

Flowrite Rack and Pinion Series Information

  • Brushless DC Motor Technology with Stall Protection
  • Bi‑Directional Fail‑Safe Spring Return
  • Spring Return to Fail‑Safe Position
  • All Metal Housing
  • UL and cUL Listed
The Flowrite Electronic Rack and Pinion is designed for use with 1/2‑ to 2‑inch Flowrite two‑ and three‑way valves with a 3/4‑inch stroke. A linkage fastens the actuator and the valve body together and transforms the rotary movement of the actuator output shaft to the linear motion required to position the valve. Used to control water and glycol solutions to 50 percent in small to large air handling units and central plant applications.

Specifications

Specifications
Manufacturer Part Number 599-03609
Manufacturer Siemens Building Technologies
Product Series Flowrite Rack and Pinion
Family Series Siemens Building Technologies HVAC Valves, Flowrite Rack and Pinion Series
Description Linkage WITH GCA161.1U
Control Signal Modulating 0-10 VDC
Fail-Safe Mode Spring Return
Voltage 24 VAC
Stroke 90 deg
Manual Operation No
Fail Safe Position Bi-Directional
Approvals cUL, UL
Net Weight 129 lbs
Gross Weight 129 lbs