599-04301-3
Siemens Building Technologies HVAC Valves, PICV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-04301-3

Siemens Building Technologies HVAC Valves, PICV Series

599-04301-3

Siemens Building Technologies HVAC Valves, PICV Series
1/2in. Pressure Ind. Control Valve 3
MFG Item Number
599-04301-3
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, PICV Series
Item #
599-04301-3
1/2in. Pressure Ind. Control Valve 3

PICV Series Information


Specifications

Specifications
Manufacturer Part Number 599-04301-3
Manufacturer Siemens Building Technologies
Product Series PICV
Family Series Siemens Building Technologies HVAC Valves, PICV Series
Description 1/2in. Pressure Ind. Control Valve 3 GPM
Capacity 3 GPM
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 45 psi
Body Pattern Two-Way Normally Closed
Valve Style PICV
Comments ANSI Class 250
Net Weight 129 lbs
Gross Weight 129 lbs