599-04302-4
Siemens Building Technologies HVAC Valves, PICV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-04302-4

Siemens Building Technologies HVAC Valves, PICV Series

599-04302-4

Siemens Building Technologies HVAC Valves, PICV Series
3/4in. Pressure Ind. Control Valve 4
MFG Item Number
599-04302-4
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, PICV Series
Item #
599-04302-4
3/4in. Pressure Ind. Control Valve 4

PICV Series Information


Specifications

Specifications
Manufacturer Part Number 599-04302-4
Manufacturer Siemens Building Technologies
Product Series PICV
Family Series Siemens Building Technologies HVAC Valves, PICV Series
Description 3/4in. Pressure Ind. Control Valve 4 GPM
Capacity 4 GPM
Pipe Size 0.75 "
Connection Type Threaded
Max Close-Off Pressure 45 psi
Body Pattern Two-Way Normally Closed
Valve Style PICV
Comments ANSI Class 250
Net Weight 135.5 lbs
Gross Weight 135.5 lbs