599-04314-9
Siemens Building Technologies HVAC Valves

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
599-04314-9 Siemens Building Technologies HVAC Valves, 1-1/4in. PICV 9 GPM NO
MFG Item Number
599-04314-9

599-04314-9 Siemens Building Technologies HVAC Valves, 1-1/4in. PICV 9 GPM NO

MFG Item Number
599-04314-9
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
599-04314-9
1-1/4in. PICV 9 GPM NO

Series Information

Specifications

Specifications
Manufacturer Part Number 599-04314-9
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies HVAC Valves
Description 1-1/4in. PICV 9 GPM NO
Capacity 9 GPM
Pipe Size 1.25 "
Connection Type Threaded
Body Pattern Two-Way
Valve Style PICV
Net Weight 0 lbs
Gross Weight 0 lbs