599-04315-25
Siemens Building Technologies HVAC Valves

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-04315-25 Siemens Building Technologies HVAC Valves, 1-1/2in. PICV 25 GPM NO

MFG Item Number
599-04315-25

599-04315-25 Siemens Building Technologies HVAC Valves, 1-1/2in. PICV 25 GPM NO

MFG Item Number
599-04315-25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
599-04315-25
1-1/2in. PICV 25 GPM NO

Series Information

Specifications

Specifications
Manufacturer Part Number 599-04315-25
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies HVAC Valves
Description 1-1/2in. PICV 25 GPM NO
Capacity 25 GPM
Pipe Size 1.5 "
Connection Type Threaded
Body Pattern Two-Way
Valve Style PICV
Net Weight 0 lbs
Gross Weight 0 lbs