599-04316-30
Siemens Building Technologies HVAC Valves

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-04316-30 Siemens Building Technologies HVAC Valves, 2in. PICV 30 GPM NO

MFG Item Number
599-04316-30

599-04316-30 Siemens Building Technologies HVAC Valves, 2in. PICV 30 GPM NO

MFG Item Number
599-04316-30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
599-04316-30
2in. PICV 30 GPM NO

Series Information

Specifications

Specifications
Manufacturer Part Number 599-04316-30
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies HVAC Valves
Description 2in. PICV 30 GPM NO
Capacity 30 GPM
Pipe Size 2 "
Connection Type Threaded
Body Pattern Two-Way
Valve Style PICV
Net Weight 0 lbs
Gross Weight 0 lbs