Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Building Technologies HVAC Valves, FLOWRITE Series
599-05015
Siemens Building Technologies HVAC Valves, FLOWRITE Series
6in. Service Flange,ANSI 125
MFG Item Number
599-05015
This item cannot be canceled or returned
Description
HVAC Valves, FLOWRITE Series
6in. Service Flange,ANSI 125
FLOWRITE Series Information
Specifications
Specifications
| Manufacturer Part Number |
599-05015 |
| Manufacturer |
Siemens Building Technologies |
| Product Series |
FLOWRITE |
| Family Series |
Siemens Building Technologies HVAC Valves, FLOWRITE Series |
| Description |
6in. Service Flange,ANSI 125 |
| Capacity |
400 Cv |
| Pipe Size |
6 " |
| Comments |
Service Flange for Three-Way Flowrite Globe Valves, ANSI Class 125 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
599-05015
Siemens Building Technologies HVAC Valves, FLOWRITE Series