599-05962
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-05962

Siemens Building Technologies HVAC Valves, FLOWRITE Series

599-05962

Siemens Building Technologies HVAC Valves, FLOWRITE Series
4in.NO 125 ValveE Assembly,SS,=pct.,O
MFG Item Number
599-05962
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
599-05962
4in.NO 125 ValveE Assembly,SS,=pct.,O

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-05962
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 4in.NO 125 ValveE Assembly,SS,=pct.,O RING
Capacity 160 Cv
Pipe Size 4 "
Connection Type Flanged
Body Pattern Two-Way Normally Open
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Net Weight 124 lbs
Gross Weight 124 lbs