599-05974
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-05974

Siemens Building Technologies HVAC Valves, FLOWRITE Series

599-05974

Siemens Building Technologies HVAC Valves, FLOWRITE Series
6in.N.C.Valve Assembly.SS,MOD=pct.,125
MFG Item Number
599-05974
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
599-05974
6in.N.C.Valve Assembly.SS,MOD=pct.,125

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-05974
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 6in.N.C.Valve Assembly.SS,MOD=pct.,125
Capacity 400 Cv
Pipe Size 6 "
Connection Type Flanged
Body Pattern Two-Way Normally Closed
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Net Weight 209 lbs
Gross Weight 209 lbs