Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
599-05990 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 2.5in.NC.Valve Assembly,BZ,MOD=pct..125
MFG Item Number
599-05990
599-05990 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 2.5in.NC.Valve Assembly,BZ,MOD=pct..125
MFG Item Number
599-05990
This item cannot be canceled or returned
Description
HVAC Valves, FLOWRITE Series
2.5in.NC.Valve Assembly,BZ,MOD=pct..125
FLOWRITE Series Information
Specifications
Specifications
| Manufacturer Part Number |
599-05990 |
| Manufacturer |
Siemens Building Technologies |
| Product Series |
FLOWRITE |
| Family Series |
Siemens Building Technologies HVAC Valves, FLOWRITE Series |
| Description |
2.5in.NC.Valve Assembly,BZ,MOD=pct..125 |
| Capacity |
63 Cv |
| Pipe Size |
2.5 " |
| Connection Type |
Flanged |
| Body Pattern |
Two-Way Normally Closed |
| Valve Style |
Globe |
| Medium Temperature Range |
20-250 °F |
| Flow Characteristic |
Equal Percentage |
| Net Weight |
58 lbs |
| Gross Weight |
58 lbs |
599-05990
Siemens Building Technologies HVAC Valves, FLOWRITE Series