599-05991
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-05991

Siemens Building Technologies HVAC Valves, FLOWRITE Series

599-05991

Siemens Building Technologies HVAC Valves, FLOWRITE Series
3in. N.C.Valve Assembly,BZ,MOD=pct..125
MFG Item Number
599-05991
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
599-05991
3in. N.C.Valve Assembly,BZ,MOD=pct..125

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-05991
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 3in. N.C.Valve Assembly,BZ,MOD=pct..125
Capacity 100 Cv
Pipe Size 3 "
Connection Type Flanged
Body Pattern Two-Way Normally Closed
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Net Weight 75 lbs
Gross Weight 75 lbs