599-06072
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-06072

Siemens Building Technologies HVAC Valves, FLOWRITE Series

599-06072

Siemens Building Technologies HVAC Valves, FLOWRITE Series
4in.NC 125 Valve Body Assembly SS
MFG Item Number
599-06072
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
599-06072
4in.NC 125 Valve Body Assembly SS

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-06072
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 4in.NC 125 Valve Body Assembly SS LineA
Capacity 160 Cv
Pipe Size 4 "
Connection Type Flanged
Body Pattern Two-Way Normally Closed
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Linear
Net Weight 123 lbs
Gross Weight 123 lbs