599-06073
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-06073

Siemens Building Technologies HVAC Valves, FLOWRITE Series

599-06073

Siemens Building Technologies HVAC Valves, FLOWRITE Series
5in.NC.Valve Assembly.SS.Linear,125
MFG Item Number
599-06073
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
599-06073
5in.NC.Valve Assembly.SS.Linear,125

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-06073
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 5in.NC.Valve Assembly.SS.Linear,125
Capacity 250 Cv
Pipe Size 5 "
Connection Type Flanged
Body Pattern Two-Way Normally Closed
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Linear
Net Weight 153 lbs
Gross Weight 153 lbs