599-06120
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-06120

Siemens Building Technologies HVAC Valves, FLOWRITE Series

599-06120

Siemens Building Technologies HVAC Valves, FLOWRITE Series
2.5in.NO.Valve Assembly,STM,SS,LIN 250
MFG Item Number
599-06120
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
599-06120
2.5in.NO.Valve Assembly,STM,SS,LIN 250

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-06120
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 2.5in.NO.Valve Assembly,STM,SS,LIN 250
Capacity 63 Cv
Pipe Size 2.5 "
Connection Type Flanged
Body Pattern Two-Way Normally Open
Valve Style Globe
Medium Temperature Range 337 °F
Flow Characteristic Linear
Net Weight 76 lbs
Gross Weight 76 lbs