599-06130
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-06130

Siemens Building Technologies HVAC Valves, FLOWRITE Series

599-06130

Siemens Building Technologies HVAC Valves, FLOWRITE Series
2.5in.NC.Valve.Assembly,STM SS,LINR
MFG Item Number
599-06130
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
599-06130
2.5in.NC.Valve.Assembly,STM SS,LINR

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-06130
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 2.5in.NC.Valve.Assembly,STM SS,LINR 250
Capacity 63 Cv
Pipe Size 2.5 "
Connection Type Flanged
Body Pattern Two-Way Normally Closed
Valve Style Globe
Medium Temperature Range 337 °F
Flow Characteristic Linear
Net Weight 74 lbs
Gross Weight 74 lbs