599-06131
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-06131

Siemens Building Technologies HVAC Valves, FLOWRITE Series

599-06131

Siemens Building Technologies HVAC Valves, FLOWRITE Series
3in.NC.Valve Assembly.STM.SS,Linear,
MFG Item Number
599-06131
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
599-06131
3in.NC.Valve Assembly.STM.SS,Linear,

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-06131
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 3in.NC.Valve Assembly.STM.SS,Linear, 250
Capacity 100 Cv
Pipe Size 3 "
Connection Type Flanged
Body Pattern Two-Way Normally Closed
Valve Style Globe
Medium Temperature Range 337 °F
Flow Characteristic Linear
Net Weight 98 lbs
Gross Weight 98 lbs