599-06144
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-06144

Siemens Building Technologies HVAC Valves, FLOWRITE Series

599-06144

Siemens Building Technologies HVAC Valves, FLOWRITE Series
6in.N.O .Valve Assembly,SS,Linear,250
MFG Item Number
599-06144
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
599-06144
6in.N.O .Valve Assembly,SS,Linear,250

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-06144
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 6in.N.O .Valve Assembly,SS,Linear,250
Capacity 400 Cv
Pipe Size 6 "
Connection Type Flanged
Body Pattern Two-Way Normally Open
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Linear
Net Weight 302 lbs
Gross Weight 302 lbs