599-06161
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-06161

Siemens Building Technologies HVAC Valves, FLOWRITE Series

599-06161

Siemens Building Technologies HVAC Valves, FLOWRITE Series
3in. 3-WAY Valve Assembly,BZ,125
MFG Item Number
599-06161
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
599-06161
3in. 3-WAY Valve Assembly,BZ,125

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-06161
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 3in. 3-WAY Valve Assembly,BZ,125
Capacity 100 Cv
Pipe Size 3 "
Connection Type Flanged
Max Close-Off Pressure 25 psi
Body Pattern Three-Way
Valve Style Globe
Medium Temperature Range 20-250 °F
Net Weight 65 lbs
Gross Weight 65 lbs