599-06165
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-06165

Siemens Building Technologies HVAC Valves, FLOWRITE Series

599-06165

Siemens Building Technologies HVAC Valves, FLOWRITE Series
2.5in.3-Way Valve Assembly.SS.125 ANSI
MFG Item Number
599-06165
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
599-06165
2.5in.3-Way Valve Assembly.SS.125 ANSI

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-06165
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 2.5in.3-Way Valve Assembly.SS.125 ANSI
Capacity 63 Cv
Pipe Size 2.5 "
Connection Type Flanged
Max Close-Off Pressure 50 psi
Body Pattern Three-Way
Valve Style Globe
Medium Temperature Range 20-250 °F
Net Weight 50 lbs
Gross Weight 50 lbs