599-06167
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-06167

Siemens Building Technologies HVAC Valves, FLOWRITE Series

599-06167

Siemens Building Technologies HVAC Valves, FLOWRITE Series
4in.3-Way Valve Assembly.SS.125 ANSI.
MFG Item Number
599-06167
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
599-06167
4in.3-Way Valve Assembly.SS.125 ANSI.

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-06167
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 4in.3-Way Valve Assembly.SS.125 ANSI.
Capacity 160 Cv
Pipe Size 4 "
Connection Type Flanged
Max Close-Off Pressure 50 psi
Body Pattern Three-Way
Valve Style Globe
Medium Temperature Range 20-250 °F
Net Weight 110 lbs
Gross Weight 110 lbs