599-06623
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-06623

Siemens Building Technologies HVAC Valves, FLOWRITE Series

599-06623

Siemens Building Technologies HVAC Valves, FLOWRITE Series
5in. HCO ANSI 250 NO SS
MFG Item Number
599-06623
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
599-06623
5in. HCO ANSI 250 NO SS

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-06623
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 5in. HCO ANSI 250 NO SS
Capacity 250 Cv
Pipe Size 5 "
Connection Type Flanged
Max Close-Off Pressure 50 psi
Body Pattern Two-Way Normally Open
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Net Weight 215 lbs
Gross Weight 215 lbs