599-06624
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-06624

Siemens Building Technologies HVAC Valves, FLOWRITE Series

599-06624

Siemens Building Technologies HVAC Valves, FLOWRITE Series
6in. HCO ANSI 250 NO SS
MFG Item Number
599-06624
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
599-06624
6in. HCO ANSI 250 NO SS

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 599-06624
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 6in. HCO ANSI 250 NO SS
Capacity 400 Cv
Pipe Size 6 "
Connection Type Flanged
Max Close-Off Pressure 50 psi
Body Pattern Two-Way Normally Open
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Net Weight 312 lbs
Gross Weight 312 lbs