599-07312
Siemens Building Technologies HVAC Valves

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-07312 Siemens Building Technologies HVAC Valves, 4in. PICV 300 MAX GPM ANSI 125

MFG Item Number
599-07312

599-07312 Siemens Building Technologies HVAC Valves, 4in. PICV 300 MAX GPM ANSI 125

MFG Item Number
599-07312
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
599-07312
4in. PICV 300 MAX GPM ANSI 125

Series Information

Specifications

Specifications
Manufacturer Part Number 599-07312
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies HVAC Valves
Description 4in. PICV 300 MAX GPM ANSI 125
Capacity 300 GPM
Pipe Size 4 "
Connection Type Flanged
Max Close-Off Pressure 100 psi
Body Pattern Two-Way
Valve Style PICV
Net Weight 0 lbs
Gross Weight 0 lbs