599-07315
Siemens Building Technologies HVAC Valves, PICV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-07315

Siemens Building Technologies HVAC Valves, PICV Series

599-07315

Siemens Building Technologies HVAC Valves, PICV Series
2.5 Pressure Ind. Control Valve 154
MFG Item Number
599-07315
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, PICV Series
Item #
599-07315
2.5 Pressure Ind. Control Valve 154

PICV Series Information


Specifications

Specifications
Manufacturer Part Number 599-07315
Manufacturer Siemens Building Technologies
Product Series PICV
Family Series Siemens Building Technologies HVAC Valves, PICV Series
Description 2.5 Pressure Ind. Control Valve 154 MAX GPM ANSI 125
Capacity 26-154 GPM
Pipe Size 2.5 "
Connection Type Flanged
Max Close-Off Pressure 100 psi
Body Pattern Two-Way Normally Open
Valve Style PICV
Medium Temperature Range 34-250 °F
Flow Characteristic Linear
Approvals CE, UL
Net Weight 42 lbs
Gross Weight 42 lbs