599-07326
Siemens Building Technologies HVAC Valves, PICV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-07326

Siemens Building Technologies HVAC Valves, PICV Series

599-07326

Siemens Building Technologies HVAC Valves, PICV Series
3in. Pressure Ind. Control Valve 190
MFG Item Number
599-07326
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, PICV Series
Item #
599-07326
3in. Pressure Ind. Control Valve 190

PICV Series Information


Specifications

Specifications
Manufacturer Part Number 599-07326
Manufacturer Siemens Building Technologies
Product Series PICV
Family Series Siemens Building Technologies HVAC Valves, PICV Series
Description 3in. Pressure Ind. Control Valve 190 MAX GPM ANSI 250
Capacity 31-190 GPM
Pipe Size 3 "
Connection Type Flanged
Max Close-Off Pressure 100 psi
Body Pattern Two-Way Normally Open
Valve Style PICV
Medium Temperature Range 34-250 °F
Flow Characteristic Linear
Approvals CE, UL
Net Weight 82 lbs
Gross Weight 82 lbs