599-10302S
Siemens Building Technologies HVAC Valves, BALL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-10302S

Siemens Building Technologies HVAC Valves, BALL Series

599-10302S

Siemens Building Technologies HVAC Valves, BALL Series
0.5in. 2W 1CV SS Ball Valve
MFG Item Number
599-10302S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, BALL Series
Item #
599-10302S
0.5in. 2W 1CV SS Ball Valve

BALL Series Information

  • Variety of Ball Sizes and Flow Coefficients Minimizes the Need for Downsizing Pipes and Accurately Controls Fluid through Coils
  • Plastic Mounting Plate, Extensions, and Handle Do Not Condensate in Chilled or Hot Water Applications
  • Standoffs and Mounting Plate Provide a Thermal Barrier between the Actuator and Valve
  • Operating Handle Can Manually Operate Valve in the Event of a Power Failure
  • Actuator and Plate Can Be Rotated to Facilitate Installation and Wiring
  • Industry Leading Close‑Off
Designed to provide excellent equal percentage flow control, two‑way Ball Valves are available in 1/2 to 2‑inch line sizes and are 1/4‑turn rotary control valves. These ball valves are designed to couple with an OpenAir actuator. Ball Valves can control hot or chilled water and up to 50% glycol solution in convectors, fan coil units, unit conditioners, radiation, and reheat coils.

Specifications

Specifications
Manufacturer Part Number 599-10302S
Manufacturer Siemens Building Technologies
Product Series BALL
Family Series Siemens Building Technologies HVAC Valves, BALL Series
Description 0.5in. 2W 1CV SS Ball Valve
Capacity 1 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 200 psi
Max Static Pressure 360 psi
Body Pattern Two-Way
Valve Style Ball
Medium Temperature Range 35-250 °F
Flow Characteristic Equal Percentage
Net Weight 0.5 lbs
Gross Weight 0.5 lbs