599-10601-1.9-2.9
Siemens Building Technologies HVAC Valves

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

599-10601-1.9-2.9

Siemens Building Technologies HVAC Valves

599-10601-1.9-2.9

Siemens Building Technologies HVAC Valves
3/4in. 6W ball valve Cv1=1.9 Cv2=2.9
MFG Item Number
599-10601-1.9-2.9
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
599-10601-1.9-2.9
3/4in. 6W ball valve Cv1=1.9 Cv2=2.9

Series Information

Specifications

Specifications
Manufacturer Part Number 599-10601-1.9-2.9
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies HVAC Valves
Description 3/4in. 6W ball valve Cv1=1.9 Cv2=2.9
Capacity 1.9 Cv, 2.9 Cv
Pipe Size 0.75 "
Connection Type Threaded
Max Close-Off Pressure 58 psi
Body Pattern Six-Way
Valve Style Ball
Net Weight 0 lbs
Gross Weight 0 lbs