599

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
599 Edwards Signaling Transformers, Transformer, 120VAC x 24VAC, 40VA
MFG Item Number
599

599 Edwards Signaling Transformers, Transformer, 120VAC x 24VAC, 40VA

MFG Item Number
599
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
599
Transformer, 120VAC x 24VAC, 40VA

Series Information

Specifications

Specifications
Manufacturer Part Number 599
Manufacturer Edwards Signaling
Family Series Edwards Signaling Transformers
Description Transformer, 120VAC x 24VAC, 40VA
Phase 1
Type Signaling
VA Rating 40 VA
Primary Voltage 120 V
Secondary Voltage 24 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Chassis
Termination Integrally Molded Terminal Blocks
Cover Included No
Approvals CSA, UL
Net Weight 1.485 lbs
Gross Weight 1.55 lbs