59912
Cully-Minerallac Hole Making, Masonry Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

59912

Cully-Minerallac Hole Making, Masonry Series

59912

Cully-Minerallac Hole Making, Masonry Series
5/16 X 6 MASONRY DRILL BITS
MFG Item Number
59912
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Hole Making, Masonry Series
Item #
59912
5/16 X 6 MASONRY DRILL BITS

Masonry Series Information

  • Fits Any Portable Rotary Drill or Drill Press up to 1000 RPM
  • Black Oxide Finish
A drill bit with tungsten carbide tip, used for drilling holes in bricks and blocks.

Specifications

Specifications
Manufacturer Part Number 59912
Manufacturer Cully-Minerallac
Product Series Masonry
Family Series Cully-Minerallac Hole Making, Masonry Series
Description 5/16 X 6 MASONRY DRILL BITS
Bit Type Masonry
Bit Size 5/16 "
Length 6 "
Material Tungsten Carbide
Net Weight 0 lbs
Gross Weight 0 lbs