59916
Cully-Minerallac Hole Making, Masonry Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

59916

Cully-Minerallac Hole Making, Masonry Series

59916

Cully-Minerallac Hole Making, Masonry Series
3/8 X 6 MASONRY DRILL BITS
MFG Item Number
59916
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 9

Description

Hole Making, Masonry Series
Item #
59916
3/8 X 6 MASONRY DRILL BITS

Masonry Series Information

  • Fits Any Portable Rotary Drill or Drill Press up to 1000 RPM
  • Black Oxide Finish
A drill bit with tungsten carbide tip, used for drilling holes in bricks and blocks.

Specifications

Specifications
Manufacturer Part Number 59916
Manufacturer Cully-Minerallac
Product Series Masonry
Family Series Cully-Minerallac Hole Making, Masonry Series
Description 3/8 X 6 MASONRY DRILL BITS
Bit Type Masonry
Bit Size 3/8 "
Length 6 "
Material Tungsten Carbide
Net Weight 0 lbs
Gross Weight 0 lbs