59922
Cully-Minerallac Hole Making, Masonry Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

59922

Cully-Minerallac Hole Making, Masonry Series

59922

Cully-Minerallac Hole Making, Masonry Series
5/8 X 6 MASONRY DRILL BIT
MFG Item Number
59922
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 7

Description

Hole Making, Masonry Series
Item #
59922
5/8 X 6 MASONRY DRILL BIT

Masonry Series Information

  • Fits Any Portable Rotary Drill or Drill Press up to 1000 RPM
  • Black Oxide Finish
A drill bit with tungsten carbide tip, used for drilling holes in bricks and blocks.

Specifications

Specifications
Manufacturer Part Number 59922
Manufacturer Cully-Minerallac
Product Series Masonry
Family Series Cully-Minerallac Hole Making, Masonry Series
Description 5/8 X 6 MASONRY DRILL BIT
Bit Type Masonry
Bit Size 5/8 "
Length 6 "
Material Tungsten Carbide
Net Weight 0 lbs
Gross Weight 0 lbs