59927
Brady Labels, Brady B-883 Fiberglass Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

59927

Brady Labels, Brady B-883 Fiberglass Series

59927

Brady Labels, Brady B-883 Fiberglass Series
HPHV IIAR-HSS VAP/LOW
MFG Item Number
59927
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Brady B-883 Fiberglass Series
Item #
59927
HPHV IIAR-HSS VAP/LOW

Brady B-883 Fiberglass Series Information

Brady B883 is a fiberglass reinforced plastic carrier with a flat surface for adhering a pressure sensitive label. Brady B883 is designed for use as a strap‑on marker in severe environmental conditions for pipes 8 inches and larger in diameter. Designed for use with Brady accessories B893 clip, B681 label and B74 strapping.

Specifications

Specifications
Manufacturer Part Number 59927
Manufacturer Brady
Product Series Brady B-883 Fiberglass
Family Series Brady Labels, Brady B-883 Fiberglass Series
Description HSS VAP AMMONIA LOW Pipe Marker, 4 H x 24 W, Fits Pipes 8 Dia. or Larger
Application Pipe & Valve Marking
Material Type Fiberglass
Adhesive Yes
Text Color Black/Blue/Green
Background Color Yellow
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Indoor/Outdoor Use - 5-8 Years Outdoors
Language English
Legend Ammonia Hss Vap Low
Net Weight 1.28 lbs
Gross Weight 1.28 lbs