Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

59946 Brady Tape, TAPE STRIP ROLL

MFG Item Number
59946

59946 Brady Tape, TAPE STRIP ROLL

MFG Item Number
59946
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
59946
TAPE STRIP ROLL

Series Information

Specifications

Specifications
Manufacturer Part Number 59946
Manufacturer Brady
Family Series Brady Tape
Description Pipe Marking Tape, 30 yd H x 2 W, Clear
Type Pipe Tape
Color Clear
Approvals ANSI
Net Weight 0 lbs
Gross Weight 0.0063 lbs