59984
Cully-Minerallac Hole Making, SDS Masonry Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

59984

Cully-Minerallac Hole Making, SDS Masonry Series

59984

Cully-Minerallac Hole Making, SDS Masonry Series
1/4 X 4 SDS MASONRY DRILL
MFG Item Number
59984
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Hole Making, SDS Masonry Series
Item #
59984
1/4 X 4 SDS MASONRY DRILL

SDS Masonry Series Information

  • Fits Any Portable Rotary Drill or Drill Press up to 1000 RPM
  • Polished Finish
  • SDS Shank
A drill bit with tungsten carbide tip, used for drilling holes in bricks and blocks.

Specifications

Specifications
Manufacturer Part Number 59984
Manufacturer Cully-Minerallac
Product Series SDS Masonry
Family Series Cully-Minerallac Hole Making, SDS Masonry Series
Description 1/4 X 4 SDS MASONRY DRILL
Bit Type Masonry
Bit Size 1/4 "
Length 4-1/2 "
Material Tungsten Carbide
Net Weight 0 lbs
Gross Weight 0 lbs