Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5999-3704 Joslyn Clark Contactors, AUXILIARY CONTACT, 1NO/1NC CONTACT
5999-3704 Joslyn Clark Contactors, AUXILIARY CONTACT, 1NO/1NC CONTACT
This item cannot be canceled or returned
Description
AUXILIARY CONTACT, 1NO/1NC CONTACT
Specifications
Specifications
| Family Series |
Joslyn Clark Contactors |
| Manufacturer |
Joslyn Clark |
| Manufacturer Part Number |
85414 |
| Description |
AUXILIARY CONTACT, 1NO/1NC CONTACT INCLUDES MOUNTING HDWR FOR MULTIPLE FRONT MOUNTING |
| Type |
Auxiliary Contact |
| For Use With |
5DP Contactors |
| Approvals |
CSA, UR |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
5999-3704
Joslyn Clark Contactors