Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5AHLE-40E Eaton Fuses, FUSE, AHLE HOOKEYE 5KV 40E
MFG Item Number
5AHLE-40E

5AHLE-40E Eaton Fuses, FUSE, AHLE HOOKEYE 5KV 40E

MFG Item Number
5AHLE-40E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
5AHLE-40E
FUSE, AHLE HOOKEYE 5KV 40E

Series Information

Specifications

Specifications
Manufacturer Part Number 5AHLE-40E
Manufacturer Eaton
Family Series Eaton Fuses
Description FUSE, AHLE HOOKEYE 5KV 40E
Current Rating 40 A
AC Voltage 5,500 VAC
Characteristic Current Limiting
Interrupt Rating 63 kA
Trip Indicator No
Net Weight 0 lbs
Gross Weight 0 lbs