5ASHT-301
Crompton Instruments Current Transformers, 5A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5ASHT-301

Crompton Instruments Current Transformers, 5A Series

5ASHT-301

Crompton Instruments Current Transformers, 5A Series
XFMR,Current,300:5 Ratio
Item Number
5ASHT-301
MFG Item Number
CI-5ASHT301
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 5A Series
Item #
5ASHT-301
XFMR,Current,300:5 Ratio

5A Series Information

  • Secondary Terminals Are Brass Studs No. 8‑32 UNC with One Flatwasher, Lockwasher and Regular Nut
  • Has a Frequency Range of 50‑400 Hertz
  • Has a 600 Volt Insulation Level
  • Model 5ASHT Also Available as 5ASHL and 5ASFL with Leads

Specifications

Specifications
Manufacturer Part Number CI-5ASHT301
Manufacturer Crompton Instruments
Product Series 5A
Family Series Crompton Instruments Current Transformers, 5A Series
Description XFMR,Current,300:5 Ratio
Core Type Solid Core
Aperture Size 1.56 " Dia.
Current Ratio 300:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Bracket Mounted
Termination Screw Terminals
Net Weight 1 lb
Gross Weight 1 lb