5B
Cully-Minerallac Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5B

Cully-Minerallac Conduit Mounts

5B

Cully-Minerallac Conduit Mounts
HANGER W/BOLT
MFG Item Number
5B
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Mounts, Series
Item #
5B
HANGER W/BOLT

Series Information

Specifications

Specifications
Manufacturer Part Number 5B
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Description HANGER W/BOLT
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Composition Steel
Style Clamp
EMT Size (in) 2 "
Rigid Size (in) 2 "
Approvals cUL, UL
Net Weight 0.23 lbs
Gross Weight 0.23 lbs