5B25.0
Maurey Power Transmission Pulleys & Sheaves

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5B25.0 Maurey Power Transmission Pulleys & Sheaves, Fixed Pitch Sheave, Bushing

MFG Item Number
5B25.0

5B25.0 Maurey Power Transmission Pulleys & Sheaves, Fixed Pitch Sheave, Bushing

MFG Item Number
5B25.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
5B25.0
Fixed Pitch Sheave, Bushing

Series Information

Specifications

Specifications
Manufacturer Part Number 5B25.0
Manufacturer Maurey Power Transmission
Family Series Maurey Power Transmission Pulleys & Sheaves
Description Fixed Pitch Sheave, Bushing Required, 5 Grooves, 25.35 Inch Diameter, Used with B Belts
Belt Type B
Bore Type Requires Bushing
Pulley Type Fixed Pitch
Bushing Type E
Number of Grooves 5
Outer Diameter 25.35 "
Outside Diameter Range 18-27.4 "
Material Cast Iron
Net Weight 107.1 lbs
Gross Weight 107.1 lbs