5B5V86

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5B5V86 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 5 Groove(s),

MFG Item Number
1969179

5B5V86 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 5 Groove(s),

MFG Item Number
1969179
Item Number
5B5V86
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
5B5V86
Fixed Pitch Sheave, 5 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1969179
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 5 Groove(s), 8.88 Inch Diameter, R1 Bushing Required, Used with A,B,5V Belts
Pulley Type Fixed Pitch
Belt Type 5V, A, B
Bore Type Requires Bushing
Bushing Type R1
Number of Grooves 5
Outer Diameter 8.88 "
Outside Diameter Range 7-8.95 "
Material Cast Iron
Net Weight 1.7313 lbs
Gross Weight 1.7313 lbs