Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5BCLS-12R Eaton Fuses, 5.0KV CURRENT LIMITING BOLT-ON
MFG Item Number
5BCLS-12R

5BCLS-12R Eaton Fuses, 5.0KV CURRENT LIMITING BOLT-ON

MFG Item Number
5BCLS-12R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
5BCLS-12R
5.0KV CURRENT LIMITING BOLT-ON

Series Information

Specifications

Specifications
Manufacturer Part Number 5BCLS-12R
Manufacturer Eaton
Family Series Eaton Fuses
Description 5.0KV CURRENT LIMITING BOLT-ON MOTOR STARTER FUSE 230A 12R
AC Voltage 5,080 VAC
Characteristic Current Limiting
Interrupt Rating 50 kA
Trip Indicator No
Net Weight 5.2 lbs
Gross Weight 5.25 lbs