Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5BCLS-32R Eaton Fuses, 5.08 KV MAX, 600 (32R) AMPS, DOUBLE
MFG Item Number
5BCLS-32R

5BCLS-32R Eaton Fuses, 5.08 KV MAX, 600 (32R) AMPS, DOUBLE

MFG Item Number
5BCLS-32R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
5BCLS-32R
5.08 KV MAX, 600 (32R) AMPS, DOUBLE

Series Information

Specifications

Specifications
Manufacturer Part Number 5BCLS-32R
Manufacturer Eaton
Family Series Eaton Fuses
Description 5.08 KV MAX, 600 (32R) AMPS, DOUBLE BARREL CURRENT LIMITING
Current Rating 32 A
AC Voltage 5,080 VAC
Characteristic Current Limiting
Interrupt Rating 50 kA
Trip Indicator No
Net Weight 0 lbs
Gross Weight 0 lbs