5BHCL-450E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5BHCL-450E Eaton's Bussmann series Fuses, 5.5Kv 450E Bhcl Fuse

MFG Item Number
5BHCL-450E

5BHCL-450E Eaton's Bussmann series Fuses, 5.5Kv 450E Bhcl Fuse

MFG Item Number
5BHCL-450E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
5BHCL-450E
5.5Kv 450E Bhcl Fuse

Series Information

Specifications

Specifications
Manufacturer Part Number 5BHCL-450E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description 5.5Kv 450E Bhcl Fuse
Fuse Type Medium Voltage
Current Rating 450 A
AC Voltage 5,500 VAC
Characteristic General Purpose
Package Type Stud Mount
Net Weight 0 lbs
Gross Weight 1.125 lbs