5BHCL-750E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5BHCL-750E Eaton's Bussmann series Fuses, FUSE HCL 5KV 750E

MFG Item Number
5BHCL-750E

5BHCL-750E Eaton's Bussmann series Fuses, FUSE HCL 5KV 750E

MFG Item Number
5BHCL-750E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
5BHCL-750E
FUSE HCL 5KV 750E

Series Information

Specifications

Specifications
Manufacturer Part Number 5BHCL-750E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series 5BHCL fuse, 4.8 kV, 750E, 63 kAIC, HCL, Class E, Bolt-in, Triple barrel
Fuse Type Medium Voltage
Current Rating 750 A
AC Voltage 5,500 VAC
Characteristic General Purpose
Package Type Stud Mount
Net Weight 0 lbs
Gross Weight 0 lbs