Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5BHCL-900E Eaton Fuses, FUSE HCL 5KV 900E
MFG Item Number
5BHCL-900E

5BHCL-900E Eaton Fuses, FUSE HCL 5KV 900E

MFG Item Number
5BHCL-900E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
5BHCL-900E
FUSE HCL 5KV 900E

Series Information

Specifications

Specifications
Manufacturer Part Number 5BHCL-900E
Manufacturer Eaton
Family Series Eaton Fuses
Description Eaton Bussmann series 5BHCL fuse, 4.8 kV, 900E, 63 kAIC, HCL, Class E, Bolt-in, Triple barrel
AC Voltage 5,080 VAC
Characteristic Current Limiting
Interrupt Rating 63 kA
Trip Indicator No
Net Weight 0 lbs
Gross Weight 6 lbs