Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5BHLE-100E Eaton Fuses, FUSE, HLE BOLT ON 5KV 100E
MFG Item Number
5BHLE-100E

5BHLE-100E Eaton Fuses, FUSE, HLE BOLT ON 5KV 100E

MFG Item Number
5BHLE-100E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
5BHLE-100E
FUSE, HLE BOLT ON 5KV 100E

Series Information

Specifications

Specifications
Manufacturer Part Number 5BHLE-100E
Manufacturer Eaton
Family Series Eaton Fuses
Description FUSE, HLE BOLT ON 5KV 100E
AC Voltage 5,500 VAC
Characteristic Current Limiting
Interrupt Rating 63 kA
Trip Indicator No
Net Weight 6 lbs
Gross Weight 6 lbs